- 7/8 in Diameter
- 16 in Overall Length
description
- Four cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters. 4 cutter style bits are also available in metric from 16 mm to 38 mm one per package.
features
- 7/8 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 11 in.
- Overall length 16 in.
| Dia. | 7/8 in |
| Bit Type | Percussion |
| Drilling Depth | 14 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 7/8 in |
| Head Type | 4-Cutter |
| Type | Single End |
| Shank Style | Spline |
| Case Included | No |
| Flute Length | 11 in |
| Working Length | 14 in |
| Overall Length | 16 in |
| Chuck Fitment | Spline |
| Shank Dia. | 0.75 in |
| Length | 16 in |
| Shank Diameter | 3/4 in |
| Bit Material | Carbide Tipped |
| Single/Double End | Single |
| Weight | 1.57 LB |
| EAN or UPC | 45242103645 |

