- 1 1/4 in Cutting Dia.
- Core Drill Style
- 3 3/16 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- Thick wall design
- 1-1/4 in. diameter
- Usable cutting depth 3-3/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3545, 48-03-3551)
| Chuck Fitment | SDS-Plus |
| Bit Type | Core |
| Bit Dia. | 1.25 in |
| Bit Material | Carbide Tipped |
| Length | 3.188 in |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.71 LB |
| EAN or UPC | 45242105106 |

