- 2 in Cutting Dia.
- Core Drill Style
- 5.7 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- Thin wall design
- 2 in. diameter
- Usable cutting depth 2-13/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3555, 48-03-3561)
- Use with 7-1/2 in. extension 48-95-6075
- Use with guide plate 48-20-6157 and centering pin 48-20-6155
- Includes core body with guide plate & centering pin
| Chuck Fitment | SDS-Plus |
| Drilling Depth | 2.813 in |
| Bit Material | Carbide Tipped |
| Length | 5.7 in |
| Bit Type | Core |
| Bit Dia. | 2 in |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 1.05 LB |
| EAN or UPC | 45242105304 |

