Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Thick Wall Core Bit

48-20-5173

Thick Wall Core Bit
Item #103964427
  • SDS-MAX/SPLINE CORE 3-1/2" GUIDE PLATE
Thick Wall Core Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDS-MAX/SPLINE CORE 3-1/2" GUIDE PLATE

description

  • Increase your precision in masonry and concrete drilling with the Milwaukee® guide plate for thick wall core bit. You'll see reduced bit walk and improved bit stability when you use Milwaukee's durable plastic guide plate and centering pin (not included) for starting holes with your SDS plus rotary hammer drill.

features

  • Increased drilling precision: reduces bit walk and improves bit stability
  • Custom sizing: use with Milwaukee thick wall 4 in. core bit (48-20-5155) and centering pin (48-20-5199)
  • Used with core bit 48-20-5150
  • For bit stability - reduces bit walk
Weight 0.08 LB
EAN or UPC 45242106325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison