- 1 in Cutting Dia.
- Centering Pin Drill Style
- 6 in Length
- Carbide Tipped Material
description
- Increase your precision in masonry and concrete drilling with the Milwaukee® centering pin for thick wall core bits.
features
- Removable - for starting holes only
- Increased drilling precision: achieve exact spot drilling
- Versatile: use with all Milwaukee thick wall core bits and corresponding Milwaukee guide plates
- Use with thick wall core bit shank 48-03-3564 (12 in.) or 48-03-3565 (18 in.)
| Bit Material | Carbide Tipped |
| Shank Dia. | 0.5 in |
| Length | 6 in |
| Bit Dia. | 1 in |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Fitment | Single Sleeve |
| Bit Type | Centering Pin |
| Weight | 0.46 LB |
| EAN or UPC | 45242106417 |

