- 2 1/8 in Cutting Dia.
- Masonry Drill Style
- 22 in Length
- Carbide Tipped Material
description
- The MILWAUKEE® 2-1/8" X 22" SDS Max Tunnel Bits are ideal for drilling deep, large holes in concrete, concrete with rebar, brick, and block. The high volume sloped flutes and 22" long shaft allow for continuous deep hole drilling and faster dust removal avoiding the need to clear out a core. These concrete drill bits feature a robust head equipped with a 3-cutter design and sharp carbide centering tip for precise starts and fast grinding of concrete and rebar. The carbide teeth are engineered with rebar chamfers to quickly shear through the embedded rebar while maintaining maximum durability and preventing tooth breaks. For use in SDS Max Rotary Hammers.
features
- Robust Head with Concrete Breakers for faster and more durable drilling in rebar
- 3-Cutter Carbide Centering Tip: for precise starts and fast grinding of concrete and rebar
- Carbide Teeth with Rebar Chamfers provide increased durability in tough applications
- Alternating Carbide Geometry for fast shearing through concrete and rebar
- High Volume Sloped Flutes for faster dust removal
- 22' long shaft for deep hole drilling
- Ideal for concrete, concrete with rebar, brick, and block
- For Use in SDS Max Rotary Hammers
| Drilling Depth | 20 in |
| Case Included | No |
| Bit Dia. | 2 1/8 in |
| Length | 22 in |
| Bit Material | Carbide Tipped |
| Single/Double End | Single |
| Chuck Fitment | SDS-Max |
| Recommended Safety Equipment | Safety Glasses |
| Shank Style | SDS-Max |
| Bit Type | Masonry |
| Flute Length | 2 in |
| Weight | 4.17 LB |
| EAN or UPC | 45242315949 |

