- 1.58 in Depth
- Steel, Rubber
description
- The MILWAUKEE® SDS Max One-Piece Core Bit Centering Bit Kit provides a full solution to replace your centering tip for continued precise starts when coring. This centering bit kit includes a centering bit with a durable carbide tip, a dowel pin, and a retaining ring. It is designed for use with SDS Max One-Piece Core Bits.
features
- Exclusively Compatible with SDS Max One-Piece Core Bits
- Includes (1) Centering Bit, (1) Dowel Pin, (1) Retaining Ring
- Made in Germany
includes
- (1) Centering Bit
- (1) Dowel Pin
- (1) Retaining Ring
| RPM [Max] | 450 rpm |
| Assembled Width | 1.58 |
| Depth | 1.58 in |
| Assembled Length | 1.58 in |
| Assembled Height | 6.08 in |
| Assembly Required | Yes |
| Material | Steel, Rubber |
| Weight | 0.24 LB |
| EAN or UPC | 45242236732 |

