description
- Increase your precision in masonry and concrete drilling with the Milwaukee® centering pin for large thin wall core bits. You'll get exact spot drilling when you use Milwaukee's heavy-duty centering pin and guide plate (not included) for starting holes with all rotary hammer drills.
features
- Removable - for starting holes only
- Use with rotary hammer drills
- Increased drilling precision: achieve exact spot drilling
- Versatile: use with Milwaukee core bits 1-3/4 in. or larger and corresponding Milwaukee guide plates
| Compatible Bit Size | 1 3/4 in Core Bits or Larger |
| Recommended Safety Equipment | Safety Glasses |
| Guide Material | Steel |
| Guide Dia. | 1.03 in |
| Chuck Fitment | SDS-Max |
| Application | Drill Guide |
| Guide Works With | Milwaukee Core Bits 1-3/4 In or Larger |
| Color | Metallic |
| Weight | 0.19 LB |
| EAN or UPC | 45242107551 |

