- 3 1/2 in Cutting Dia.
- Percussion Drill Style
- 3 1/4 in Length
- High Speed Steel Material
description
- Use for starting a 1-1/4 in. hole drill to a depth of approximately 1/4 in., stop hammer, remove guide plate and center pin. Place core bit back into the grooved area and resume drilling to required depth of hole. Adds bit stability and reduces bit walk.
features
- 3-1/2 in. diameter
- Plastic
- Used for bit stability
- Reduces bit walk
| Shank Style | SDS-Plus |
| Bit Type | Percussion |
| Bit Material | High Speed Steel |
| Flute Length | 1 in |
| Recommended Safety Equipment | Safety Goggles |
| Chuck Fitment | SDS-Plus |
| Length | 3.25 in |
| Case Included | No |
| Bit Dia. | 3.5 in |
| Weight | 0.08 LB |
| EAN or UPC | 45242107605 |

