- 12 in Length
description
- The MILWAUKEE® Straight Shank Rebar Cutters are the toughest in rebar, delivering up to 3x life compared to competitive rebar cutters. Designed with precision ground carbide, these drill bits shred through rebar, providing up to 10x faster drilling speeds vs. 4-cutter drill bits. These rebar cutters are equipped with deep debris channels for the fastest rebar shard removal and double ejection slots for easy rebar slug removal. Each bit is designed with a 3-flat shank, providing users with better grip and control. Available in sizes 3/8” – 1-1/2”, Milwaukee Straight Shank Rebar Cutters are the optimal solution for drilling embedded rebar for corded and cordless ½" hammer drills/drivers. For use in rotation mode only.
features
- Up to 3x life vs. competitive rebar cutters
- Up to 10x faster drilling in rebar vs. 4-cutter drill bits
- Precision ground carbide for faster drilling
- Ideal for rebar embedded in concrete
- Robust tooth design for longer life in rebar
- Deep debris channels provide fastest rebar shard removal for increased productivity
- Double ejection slots for easy rebar slug removal
- Use in rotation only mode
- Fits all 1/2" hammer drills
- Available in sizes 3/8" – 1-1/2"
| Bit Material | Solid Carbide |
| Chuck Fitment | Standard Chuck |
| Shank Dia. | 0.375 in |
| Bit Type | Masonry |
| Single/Double End | Single |
| Recommended Safety Equipment | Safety Glasses, Gloves, Ear Protection, Dust Management |
| Length | 12 in |
| Bit Dia. | 3/8 in |
| Shank Style | 3-Flat |
| Case Included | No |
| Drilling Depth | 10 in |
| Flute Length | 10 in |
| Weight | 0.37 LB |
| EAN or UPC | 45242619160 |

