Skip to content Skip to navigation menu
Adapter

48-20-6962

Adapter
Item #111943258
  • MAX-LOK SDS-MAX 29.5" EXTENSION
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MAX-LOK SDS-MAX 29.5" EXTENSION

description

  • 29-1/2 in. SDS-Max extension to be used with the Max-Lok™ system.

features

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Weight 3.17 LB
EAN or UPC 45242282258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison