- 63 in Overall Length
description
- 63 in. SDS-Max extension to be used with the Max-Lok™ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces
- efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
- maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
- easy to use: the connection adapter's sliding sleeves offer twist and lock security.
features
- Versatility: system is compatible with any rotary hammer for drilling in tight spaces
- Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
- Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
- Easy to use: the connection adapter's sliding sleeves offer twist and lock security
| Quick Change Impact Driver Bit | No |
| Overall Length | 63 in |
| Material | Steel |
| Weight | 6.87 LB |
| EAN or UPC | 45242282272 |

