- 1/2 in Cutting Dia.
- Masonry Drill Style
- 12 in Length
- Carbide Tipped Material
description
- Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.
features
- 4-cutter, solid Carbide tip for up to 3X life in rebar
- Drills more accurate holes for anchoring applications
- Centering tip for accurate hole placement
- Won't lock up in rebar
| Bit Type | Masonry |
| Drilling Depth | 10 in |
| Bit Material | Carbide Tipped |
| Recommended Safety Equipment | Safety Glasses |
| Single/Double End | Single |
| Bit Dia. | 1/2 in |
| Case Included | No |
| Length | 12 in |
| Chuck Fitment | SDS-Plus |
| Flute Length | 10 in |
| Shank Style | SDS-Plus |
| Weight | 0.405 LB |
| EAN or UPC | 45242189298 |

