- 7 Pieces
description
- Milwaukee's Carbide drilling bits offers a unique multi-faceted Carbide insert reducing the breakage possibility when drilling through re-bar and mesh. The distinctive chisel shaped tip breaks concrete quickly for faster penetration. The four fluted spiral shaft has improved dust removal resulting in less bending stresses. This kit allows drilling and installation of 3/16 in. and 1/4 in. concrete screws with using a single SDS plus rotary hammer tool. Contains components to install hex washer head or flat head designs.
features
- Drill & drive with single tool - SDS plus
- Works with 3/16 in. and 1/4 in. concrete screws
- Works with hex washer head and flat head screws
- Comes with a convenient carrying pouch
- Exact spot drilling: centering tip improves accuracy
| No. of Pieces | 7 |
| Recommended Safety Equipment | safety glasses |
| Demolition Bit Type | SDS |
| Bit Sizes | 5/32 in SDS Plus, 3/16 in SDS Plus, 1/4 in hex, 5/16 in hex, #2 Phillips, #3 Phillips |
| Chuck Fitment | SDS-Plus |
| Bit Material | Carbide Tipped |
| Bit Type | Masonry |
| Case Included | Yes |
| Weight | 0.94 LB |
| EAN or UPC | 45242256457 |

