- 8PC SDS+ M/2 PACKOUT KIT
description
- The MILWAUKEE® M/2™ 2-Cutter SDS Plus Drill Bits deliver up to 30% faster drilling speeds and up to 20% more holes per charge in cordless rotary hammers. Breaker points pulverize the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction, leading to up 20% more holes per charge in cordless rotary hammers while continuing to establish durability in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. The Milwaukee M/2™ drill bits feature a centering tip for exact spot drilling, a wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users. This kit includes (1) 5/32", (2) 3/16", (2) 1/4", (1) 5/16", (1) 3/8", (1) 1/2" M/2™ 2-Cutter SDS PLUS Rotary Hammer Drill Bits. Packaged in a medium, double-sided hard case designed for use in the MILWAUKEE® PACKOUT™ Storage System.
features
- Enhanced Rebar Guards provide increased durability
- Breaker Points lead to faster drilling speeds
- Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers
- Centering Tip for exact spot drilling
- Wear Mark Indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced Flutes for minimized vibration and maximum durability
- Kit includes 5/32" x 6", 3/16" x 4", 3/16" x 6", 1/4" x 4", 1/4" x 6", 5/16" x 6", 3/8" x 6", 1/2" x 6"
| Weight | 1.58 LB |
| EAN or UPC | 45242751297 |

