There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.
features
Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
Faster drilling: reinforced flute geometry increases bit stability
Longer life: Carbide tips extend performance in masonry applications
Weight
0.06 LB
EAN or UPC
45242098446
We're here for you
with Service Centers across the country - We have your back