Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3-Flat Secure-Grip™ Carbide Tipped Masonry Hammer Drill Bits

48-20-8812

SUPERSEDED TO MILT_48-20-9012, MTRL - 117712182
Item #103945813
  • 1/4 in Cutting Dia.
  • 16 in Length
3-Flat Secure-Grip™ Carbide Tipped Masonry Hammer Drill Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Cutting Dia.
  • 16 in Length

description

  • Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

features

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
Weight 0.1 LB
EAN or UPC 45242098491
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison