- 3/4 in Cutting Dia.
- 6 in Length
description
- Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.
features
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
- Faster drilling: reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
| Bit Material | Carbide Tipped |
| Shank Style | 3-Flat |
| Single/Double Ended | Single |
| Etched/Stamped Size Identification | Yes |
| Chuck Fitment | Standard Chuck |
| Overall Length | 6 in |
| Bit Type | Masonry |
| Shank Type | Standard Chuck |
| Flute Length | 4 in |
| Drill Style | Masonry |
| Color Coded | No |
| Drilling Depth | 4 in |
| Dia. | 3/4 in |
| Shank Diameter | 3/8 in |
| Material | Carbide Tipped |
| Weight | 0.45 LB |
| EAN or UPC | 45242098651 |

