- Carbide Tipped Bit Material
- 3.5 in Length
description
- The MILWAUKEE® 1/8" SHOCKWAVE Impact Duty™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these multi-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. These Milwaukee® general-purpose drill bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications.
features
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
- Up to 85% faster in metal vs. standard masonry drill bits
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- Up to 10x longer life in stacked materials
- Use in hammer mode for faster drilling in masonry and concrete
- Durable carbide tip for a wide range of tough applications
- Ideal for drilling through layered materials
- Less bit changes for increased productivity
- ¼” hex shank for added tool versatility
- Not recommended for porcelain tile
- Available in diameters up to ½“
| Length | 3.5 in |
| Single/Double End | Single |
| Finish | Uncoated/Bright Finish |
| Drilling Depth | 2 in |
| Bit Material | Carbide Tipped |
| Shank Dia. | 0.25 in |
| Chuck Size Required [Min] | 1/4 in |
| Flute Length | 2 in |
| Recommended Safety Equipment | Safety Glasses, Mask |
| Bit Dia. | 0.125 in |
| Quick Change Impact Driver Bit | Yes |
| Bit Type | General Purpose |
| No. of Pieces | 1 |
| Drill Bit Length Type | Jobber |
| Weight | 0.03 LB |
| EAN or UPC | 45242539963 |

