- 0.375 in Bit Diameter
- 6 in Length
- Carbide Tipped Bit Material
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. The POWER TIP™, available in sizes 3/8" and above, is designed with dynamic cutting edges and a chip breaker for increased productivity and easier drilling from start to finish. Engineered with precision ground carbide, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Available in diameters up to ½ inch.
features
- POWER TIP™ with dynamic cutting edges provides ultimate material disruption for increased productivity
- Robust carbide for up to 9x life in concrete
- Precision ground carbide tip design for up to 4x faster speeds in concrete
- Easier Drilling. Start to Finish.
- Chip Breaker disperses material load throughout tip for balanced drilling experience
- Sharpened carbide edges for faster starts and less bit walking
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- Wide flute design for fast, efficient dust removal and more holes per charge
- For use in concrete, brick, and block
- ¼’” Hex shank for added tool versatility
- SHOCKWAVE Impact Duty™ hammer drill bits available in diameters 1/8” to 1/2"
| Shank Style | Hex |
| Recommended Safety Equipment | Safety Glasses |
| Length | 6 in |
| Bit Type | Percussion |
| Etched/Stamped Size Identification | Yes |
| Shank Dia. | 0.25 in |
| Case Included | No |
| Bit Material | Carbide Tipped |
| Flute Length | 4 in |
| Bit Dia. | 0.375 in |
| Drilling Depth | 4 in |
| No. of Ends | Single |
| Weight | 0.119 LB |
| EAN or UPC | 45242546282 |

