- 3/16 in Bit Diameter
- 4 in Length
- Carbide Tipped Bit Material
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, the Milwaukee SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Optimized for use with the MILWAUKEE® Concrete Screw Installation Sleeve and Kit.
features
- Up to 5x life in concrete
- Up to 2x faster drilling vs. standard masonry drill bits
- Built in 1/4" hex shoulder for use in concrete screw installation kit
- 3/16" drill bit ideal for 1/4" concrete screws
- SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts
- Durable carbide tip for longer life in concrete and hard aggregate
- Sharpened carbide edges for faster starts in concrete, brick, and block
- Precision ground carbide tip for less bit walking
- Wide flute design for fast dust removal
- Ideal for concrete, brick, and block
| Bit Type | Percussion |
| Shank Style | Hex |
| Bit Dia. | 3/16 in |
| Flute Length | 2 in |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Case Included | No |
| Length | 4 in |
| Bit Material | Carbide Tipped |
| Shank Dia. | 0.25 in |
| Etched/Stamped Size Identification | Yes |
| Drilling Depth | 2 in |
| No. of Ends | Single |
| Weight | 0.05 LB |
| EAN or UPC | 45242751594 |

