- 3/16 in Bit Diameter
- 4 in Length
- Carbide Tipped Bit Material
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits for concrete screws are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers.
features
- Robust carbide for up to 9x life in concrete
- Precision ground carbide tip design for up to 4x faster speeds in concrete
- Built in 1/4" hex shoulder for use in concrete screw installation kit
- 3/16" drill bit ideal for 1/4" concrete screws
- Sharpened carbide edges for faster starts and less bit walking
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- Wide flute design for fast, efficient dust removal and more holes per charge
- For use in Concrete, Brick, and Block
| Etched/Stamped Size Identification | Yes |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Shank Dia. | 0.25 in |
| Case Included | No |
| Bit Dia. | 3/16 in |
| Length | 4 in |
| Bit Type | Percussion |
| Shank Style | Hex |
| Drilling Depth | 2 in |
| Flute Length | 2 in |
| Bit Material | Carbide Tipped |
| No. of Ends | Single |
| Weight | 0.07 LB |
| EAN or UPC | 45242751600 |

