Skip to content Skip to navigation menu
PACKOUT™ Steel 21 in Red, Black Rack

48-21-8000

PACKOUT™ Steel 21 in Red, Black Rack
Item #121729245
  • 21 in Length
  • 22 in Height
  • Steel Material
PACKOUT™ Steel 21 in Red, Black Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 in Length
  • 22 in Height
  • Steel Material

description

  • The MILWAUKEE® PACKOUT™ Rack is part of the most versatile and durable modular storage system, delivering ultimate PACKOUT™ access and organization with sliding drawers that allow access to storage without unstacking. With the ability to fully customize the drawer layout, all PACKOUT™ components connect to the drawers and can fit inside the PACKOUT Rack. This solution can stack and expand across a wall to accommodate the needs of any fleet, jobsite, or shop . Stack up to three Racks high on the PACKOUT™ Rack frame or place an individual Rack on a flat surface and tether to a wall. Our PACKOUT™ Modular Storage System continues to drive productivity by making it easier to maximize storage space and stay organized with over 125 solutions.

features

  • Most Versatile, Durable Modular Storage System
  • Sliding drawers deliver Ultimate PACKOUT™ Access that reduce time spent unstacking
  • Adjust height of Rack Drawers for a Customizable Drawer Layout
  • Stack and Expand up to 3 Racks high and mount multiple kits across a wall
  • For use in Vans with PACKOUT™ Rack Frame and PACKOUT™ Rack Kit (48-21-8010/48-21-8070)
  • 50Lb Drawer Capacity in Transit
  • Drawers stay securely closed
  • Durable Steel Body
  • Top plate offers additional storage for ALL PACKOUT™ components
  • Individual Rack can be placed on a flat surface and tethered to a wall
  • Modular Connectivity with ALL PACKOUT™ components
  • 3 Year Limited Warranty
Color Red, Black
Height 22 in
Length 21 in
Material Steel
Width 27.3 in
Weight 98.8 LB
EAN or UPC 45242276462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison