Skip to content Skip to navigation menu
PACKOUT™ Steel 6.6 in Black Rack Frame

48-21-8010

PACKOUT™ Steel 6.6 in Black Rack Frame
Item #121729246
  • 6.6 in Length
  • 62.5 in Height
  • Steel Material
PACKOUT™ Steel 6.6 in Black Rack Frame
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.6 in Length
  • 62.5 in Height
  • Steel Material

description

  • The MILWAUKEE® PACKOUT™ Rack Frame is part of the most versatile and durable modular storage system. With a 400lbs weight capacity, the rack frame can be mounted to a van, CONEX Box, Enclosed Trailer, or Shop walls. When paired with the PACKOUT™ Rack Kit, storage space is maximized as both the frame and the telescoping legs of the kit are adjustable to mount over wheel wells and allow storage of rolling tool boxes. The PACKOUT™ Rack frame can stack up to 3 Racks high and is designed to easily mount side by side to expand horizontally across a wall. Our PACKOUT™ Modular Storage System continues to drive productivity by making it easier to maximize storage space and stay organized with over 125 solutions.

features

  • Most Versatile, Durable Modular Storage System
  • 400Lb Weight Capacity
  • Maximize Storage Space by mounting over wheel wells and rolling storage
  • Stack and Expand up to 3 Racks high and mount multiple kits across a wall
  • For use in Vans, CONEX Boxes, Enclosed Trailers, and Shop Walls
  • For use with PACKOUT™ Rack Kit and PACKOUT™ Rack (48-21-8070, 48-21-8000)
  • 2-Piece Rail for ease of installation and adjusting height
  • Easily mount multiple frames side by side
  • 3 Year Limited Warranty
Length 6.6 in
Material Steel
Height 62.5 in
Width 27.3 in
Color Black
Weight 48.1 LB
EAN or UPC 45242530786
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison