Skip to content Skip to navigation menu
PACKOUT™ Steel 21 in Red, Black Rack Drawer

48-21-8040

PACKOUT™ Steel 21 in Red, Black Rack Drawer
Item #121729247
  • 21 in Length
  • 2.75 in Height
  • Steel Material
PACKOUT™ Steel 21 in Red, Black Rack Drawer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 in Length
  • 2.75 in Height
  • Steel Material

description

  • The MILWAUKEE® PACKOUT™ Rack Drawer is part of the most versatile and durable modular storage system. Add extra rack drawers to the PACKOUT™ Rack to create a fully customized drawer layout specific to your PACKOUT™ Collection. The drawers have an easy setup, which makes rearranging the layout easy, and the drawer locking mechanism keeps the drawer securely closed when not in use. Each drawer has a 50lb capacity in transit. Our PACKOUT™ Modular Storage System continues to drive productivity by making it easier to maximize storage space and stay organized with over 125 solutions.

features

  • Most Versatile, Durable Modular Storage System
  • Adjust height of Rack Drawers for a Customizable Drawer Layout
  • Easy Setup to adjust drawer height
  • Stays Securely Closed
  • For use in PACKOUT™ Rack Kit and PACKOUT™ Rack (48-21-8070/48-21-8000)
  • Slides deliver Ultimate PACKOUT™ Access that reduce time spent unstacking
  • One drawer opens at a time to reduce movement in transit
  • Modular Connectivity with ALL PACKOUT™ components
  • 3 Year Limited Warranty
Height 2.75 in
Material Steel
Length 21 in
Width 27 in
Color Red, Black
Weight 22.9 LB
EAN or UPC 45242276431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison