- 10 in Blade Length
description
- The Milwaukee® compact hack saw features a compact design that is ideal for small cutting applications. A tool free blade change offers increased efficiency in the field and a rubber over mold adds comfort for the user.
features
- Tool free blade change - change blades up to 10X faster
- Compact design - ideal for versatile cutting in tight spaces
- Adjustable blade length - easier flush cutting
- Rubber over mold grip - increased comfort
| Teeth Per Inch | 14 |
| Length | 12.5 in |
| Lockable Blade | Yes |
| Tool-Less Blade Changing System | Yes |
| Family Name | Compact Hack Saw |
| Progressive Blade Tooth Spacing | Yes |
| Recommended Saw Use | Metal |
| Recommended Blades | Hack Saw Blades |
| Tooth Count | 140 |
| Weight | 0.57 LB |
| EAN or UPC | 45242204571 |

