Skip to content Skip to navigation menu
Hacksaw

48-22-0050

Hacksaw
Item #112920363
  • 12 in Blade Length
Hacksaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Blade Length

description

  • The Milwaukee 12 in. high tension hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. The overmolded handle ensures secure grip and user comfort.

features

  • Reinforced metal frame - durable frame supports higher tension
  • High-leverage tension knob - easily reach high tension
  • Internal blade storage - stores up to six extra blades
  • 45 Degree angle blade position - for flush cuts
  • Overmolded handle - comfortable Forstner all day use
Length 16 in
Tooth Count 288
Weight 1.7 LB
EAN or UPC 45242362226
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison