- 7 Pieces
description
- The MILWAUKEE® 7PC Power Utility Hand Tool Set includes essential tools for both apprentices and journeymen. The 9" Lineman's Pliers with Thread Cleaner (USA) and the 8" Diagonal Cutting Pliers (USA) are designed to deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers (USA) provide professionals with a tool that offers the best grip and easiest cuts. The 3/8" Slotted 8" Cushion Grip Demolition Screwdriver (USA) gives Linemen the best-fitting screwdriver with max grip. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench is 1000V UL Classified with durable forged steel construction for longer life. The folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. The FASTBACK™ Hawkbill Folding Knife features a press and flip mechanism, giving users an easy, one-handed opening. The Milwaukee® Lineman's, Diagonal, and Long Nose Pliers (USA) and Cushion Grip Screwdrivers (USA) are backed by a complete Lifetime Guarantee. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench, Folding Rule, and FASTBACK™ Hawkbill Folding Knife are backed by a Limited Lifetime Warranty.
features
- Easiest Cuts. Lasting Edge. (Lineman’s and Diagonal Pliers (USA))
- Best Grip. Easiest Cuts. (Long Nose Pliers (USA))
- Best Fit. Max Grip. (Cushion Grip Screwdriver (USA))
- Durable, Forged Steel. 1000V Insulated. (Box Wrench)
- Press and Flip (FASTBACK™ Hawkbill Folding Knife)
- Best Leverage for Tough Cuts (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Long Life – Laser Hardened Edge & Teeth (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Smoothest Open and Close (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Precise Fit – Reduces Stripping (Cushion Grip Screwdriver (USA))
- Anti-Slip Tip – Laser Etched (Cushion Grip Screwdriver (USA))
- Long Lasting – High Strength Boron-Infused Steel (Cushion Grip Screwdriver (USA))
| Manufacturer Warranty | Lifetime Guarantee, Limited Lifetime Warranty |
| Case Included | No |
| Material | Forged Steel, Stainless Steel, Plastic, Steel, Polypropylene |
| Color | Red |
| Screwdrivers Included | (1) 3/8" Slotted 8" Cushion Grip Demolition Screwdriver USA (MT210) |
| No. of Pieces | 7 |
| Weight | 5.15 LB |
| EAN or UPC | 45242388134 |

