- 12 Pieces
description
- The MILWAUKEE® 12PC Electrician's Hand Tool Set includes the essential tools found on an electrical apprentice's tool list while also providing journeyman electricians with the key hand tools for their tool bag. The 9" Lineman's Pliers (USA) and the 8" Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers (USA) provide the best grip and easiest cuts. The Cushion Grip Screwdrivers (USA) give users the best fit and maximum grip. The 7" Multi-Purpose Dipped Grip Wire Stripper & Cutter enables fast, one-handed operation on 10-22 AWG wires. The 25ft Electrician's Magnetic Tape Measure delivers a straighter and stiffer Blade. The 10" Straight Jaw Pliers allow users to ream pipe and punch electrical knockouts easily. The MILWAUKEE® 10" Adjustable Wrench features a proprietary adjustment screw for jaws that won't back off. The 6.5" Pipe Lock Billet Torpedo Level features secure rare earth magnets, ensuring consistent bends in conduit. The Milwaukee® Lineman's Diagonal, Long Nose Pliers (USA), and Cushion Grip Screwdrivers (USA) are backed by a complete Lifetime Guarantee. The 25ft Electrician's Magnetic Tape Measure, 10" Straight Jaw Pliers, 10" Adjustable Wrench, and 6.5" Pipe Lock Billet Torpedo Level are backed by a Limited Lifetime Warranty.
features
- Easiest Cuts. Lasting Edge. (Lineman’s and Diagonal Pliers (USA))
- Best Grip. Easiest Cuts. (Long Nose Pliers (USA))
- Best Fit. Max Grip. (Cushion Grip Screwdriver (USA))
- Fast, One-Handed Operation (Wire Stripper)
- Straighter Stiffer Blade (Tape Measure)
- Better Vial Visibility (Torpedo Level)
- Ream and Punch (10" Straight Jaw Pliers)
- Jaws Won't Back Off Propriety Screw (10" Adjustable Wrench)
- Best Leverage for Tough Cuts (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Long Life – Laser Hardened Edge & Teeth (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Smoothest Open and Close (Lineman’s, Diagonal, and Long Nose Pliers (USA))
- Precise Fit – Reduces Stripping (Cushion Grip Screwdriver (USA))
- Anti-Slip Tip – Laser Etched (Cushion Grip Screwdriver (USA))
- Long Lasting – High Strength Boron-Infused Steel (Cushion Grip Screwdriver (USA))
| Color | Red |
| Case Included | No |
| Screwdrivers Included | (1) #2 PH 4 inch Screwdriver, (1) 1/4 in SL 4 inch Screwdriver, (1) 3/16in Cabinet 6 inch Screwdriver, (1) #2 SQ 4 inch Screwdriver |
| Material | Forged Steel, Metal, Steel, Polypropylene, Plastic |
| No. of Pieces | 12 |
| Etched/Stamped Size Identification | No |
| Manufacturer Warranty | Lifetime Guarantee, Limited Lifetime Warranty |
| Weight | 7.645 LB |
| EAN or UPC | 45242389032 |

