Skip to content Skip to navigation menu
Milwaukee® Chrome 15 PC Combination Wrench Set with Tray for PACKOUT™ Drawers

48-22-0157

Milwaukee® Chrome 15 PC Combination Wrench Set with Tray for PACKOUT™ Drawers
Item #121774813
  • 15 Pieces
  • Inch
  • Chrome Finish
  • Chrome Vanadium Steel, Polypropylene, Foam Material
Milwaukee® Chrome 15 PC Combination Wrench Set with Tray for PACKOUT™ Drawers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Pieces
  • Inch
  • Chrome Finish
  • Chrome Vanadium Steel, Polypropylene, Foam Material

description

  • The MILWAUKEE® 15pc SAE Ratcheting Combination Wrench Set provides better access and the longest life. It features 2.5° of arc swing with 144 ratcheting positions for better access in tight spaces. The durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. The MAX BITE™ Open-End Grip improves the wrench's grip on nuts and bolts, delivering up to 25% more torque, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high-torque applications and features easy-to-read ink-filled size labeling. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). All mechanics hand tools are backed by the Milwaukee® Lifetime Guarantee.

features

  • Most Versatile. Ultimate Organization.
  • Better Access. Longest Life.
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Up to 25% More Torque
  • Max Bite™ Open End Grip
  • Comfortable I-Beam Handle Design
  • Ink-Filled Size Labeling
  • Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
  • Durable Reinforced Tray
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee

includes

  • (15) SAE RATCHETING COMBINATION WRENCHES (48-22-9416): 1/4"
  • 9/32"
  • 5/16"
  • 11/32"
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 13/16"
  • 7/8"
  • 15/16"
  • 1"
  • (1) STORAGE TRAY
Material Chrome Vanadium Steel, Polypropylene, Foam
Depth 2.4 in
Assembled Width 16.3 in
Assembled Height 12.56 in
Finish Chrome
Inch/Metric Inch
Assembled Length 2.4 in
Assembly Required No
Manufacturer Warranty Lifetime Guarantee
Insulated No
Weight 7.6 LB
EAN or UPC 45242383382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison