The MILWAUKEE® 17pc Screwdriver & Pry Bar Set features screwdrivers with high-leverage handles and magnetic tips. The set also includes pry bars with an I-Beam shank for up to 40% more prying strength. Each screwdriver's bit type is marked on the tool's cap, allowing you to identify them for increased efficiency quickly. The comfortable tri-lobe handles will enable you to apply more leverage while using the screwdrivers comfortably, and magnetic tips help you hold screws in place while driving. The pry bar's all-metal core improves durability, allowing you to get the job done every time. A hammer-ready strike cap protects the tri-lob handle from damage and improves your ability to work in tight places. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). Pry bars are covered by the Milwaukee® Lifetime Guarantee. The Milwaukee® Limited Lifetime Warranty backs screwdrivers.
features
Most Versatile. Ultimate Organization.
Up to 40% More Prying Strength. I-Beam Design. (Pry Bars)
Most Versatile. (Multi-Bit Screwdrivers)
Durable All-Metal Core. (Demo Driver & Pry Bars)
Up to 4X Stronger (Precision Screwdrivers)
High-Leverage Handle. Magnetic Tip. (Screwdrivers)
Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
Durable Reinforced Tray
High Contrast EVA Foam
Easy-to-read size labeling for quick tool identification.
Lifetime Guarantee (Pry Bars)
Limited Lifetime Warranty (Screwdrivers)
includes
(6) SCREWDRIVERS (48-22-2706): Phillips #1 x 3"
Phillips #2 x 4"
Phillips #2 x 6"
Slotted 1/4" x 4"
Slotted 3/16" x 6"
Slotted 5/16" x 6"
(6) PRECISION SCREWDRIVERS (48-22-2610): T6
T7
T8
T9
T10
T15
(1) 4IN1 Precision Multi-Bit (48-22-2930)
(1) 14IN1 Ratcheting Multi-Bit (48-22-2903)
(1) 1/2" Demolition Driver (48-22-2859)
(2) PRY BARS: 8" (45-74-9208)
12" (45-74-9212)
(1) STORAGE TRAY
Weight
5.3 LB
EAN or UPC
45242383405
We're here for you
with Service Centers across the country - We have your back