Skip to content Skip to navigation menu
Milwaukee® 28 PC Hex Key & Hammer Set with Tray for PACKOUT™ Drawers

48-22-0161

Milwaukee® 28 PC Hex Key & Hammer Set with Tray for PACKOUT™ Drawers
Item #121774817
  • 28 Pieces
  • Steel, Polypropylene, Foam Material
  • Inch/Metric
Milwaukee® 28 PC Hex Key & Hammer Set with Tray for PACKOUT™ Drawers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 Pieces
  • Steel, Polypropylene, Foam Material
  • Inch/Metric

description

  • The MILWAUKEE® 28pc Hex Key & Hammer Set features a dead blow hammer with maximum impact and the most durable handle. The ball peen hammer features a SHOCKSHIELD™ Grip that reduces vibration up to 10x more than the competition. The L-Style hex keys with ball ends provide the easiest key access and withstand more torque. The convertible snap ring pliers feature an all-metal dial that quickly switches between internal and external modes. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). The Milwaukee® Lifetime Guarantee covers hammers. The Milwaukee® Limited Lifetime Warranty backs hex keys, pliers, and tape measure.

features

  • Most Versatile. Ultimate Organization.
  • Maximum Impact. Most Durable Handle. (Dead Blow Hammer)
  • Up to 10x Vibration Reduction (Ball Peen Hammer)
  • Easiest Key Access (Hex Keys)
  • Quick Switch. Most Durable dial. (Snap Ring Pliers)
  • Precision Balanced Design (Hammers)
  • Designed for use in PACKOUT™ Drawer Tool Boxes (48-22-8444, 48-22-8442)
  • Durable Reinforced Tray
  • High Contrast EVA Foam
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee (Hammers)
  • Limited Lifetime Warranty (Hex Keys, Pliers, & Tape Measure)

includes

  • (13) SAE L-Style with Ball End Hex Keys (48-22-2185)
  • (9) Metric L-Style with Ball End Hex Keys (48-22-2186)
  • (1) 5m/16ft Wide Blade Tape Measure (48-22-1217)
  • (1) 24oz Steel Ball Peen Hammer (48-22-9131)
  • (1) 28oz Dead Blow Hammer (48-22-9150)
  • (1) Small Snap Ring Pliers - 18° (48-22-6530)
  • (1) Large Snap Ring Pliers - 18° (48-22-6536)
  • (1) INKZALL™ Fine Point Jobsite Marker (48-22-3100)
  • (1) STORAGE TRAY
Assembled Height 12.56 in
Material Steel, Polypropylene, Foam
Assembled Length 2.4 in
Assembly Required No
Color Black, Red
Assembled Width 16.3 in
Manufacturer Warranty Limited Lifetime, Lifetime Guarantee
Inch/Metric Inch/Metric
Insulated No
Depth 2.4 in
Weight 9.2 LB
EAN or UPC 45242383467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison