Skip to content Skip to navigation menu
Saw

48-22-0212

Saw
Item #112920365
  • 12" PVC SAW
Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" PVC SAW

description

  • The Milwaukee 12 in. PVC/ABS saw features a tool free blade change to avoid downtime and increase efficiency in challenging applications. Complete with rubber over mold handle grip for comfort, the saw offers unmatched durability with a metal core body and clamshell handle design to prevent damage from the toughest jobsite conditions.

features

  • Tool-free blade change
  • Fast cuts through tough material
  • Metal core body - increased durability
  • Clamshell design - increased handle durability
  • Rubber overmold grip
  • Rust protection - increased tool life by reducing corrosion
  • Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
Weight 0.75 LB
EAN or UPC 45242467518
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison