- 12 in Blade Length
- Steel Material
description
- The Milwaukee 12 in. PVC saw replacement blade is designed for use with the Milwaukee PVC/ABS saw handle (48-22-0212) and most other PVC saw handles. The 48-22-0222 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.
features
- Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates
- 10 TPI blade
- Cuts rapidly through material
- Machined precision - edges stay sharp longer
- Rust protection - increased tool life by reducing corrosion
| Blade Material | Steel |
| Blade Type | PVC/ABS |
| Tooth Count | 120 |
| Sharpenable | No |
| Thickness | 0.04 in |
| Teeth Per Inch | 10 |
| Progressive Blade Tooth Spacing | No |
| Blade Depth | 0.2 in |
| Blade Length | 12 in |
| Weight | 0.25 LB |
| EAN or UPC | 45242467532 |

