- Inch
- 30 ft Length
- 2.4 in Width
description
- The MILWAUKEE® 30ft Wide Blade Tape Measures have the longest, straightest standout and up to 16' of reach* to take long measurements. The straightest standout* makes it easier to measure long distances alone by reducing blade arc. The tape measures are wear and impact-resistant with nylon bond blade protection and an additional coating on the first 6” of the blade, reducing tape tear. The measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Up to 17' reach
- Longest, straightest standout*
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip
- Lanyard-ready for quick and easy tethering
| Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
| Blade Material | Steel |
| Type | Double-Sided Hook |
| Blade Color | Yellow |
| Blade Length | 30 ft |
| Electronic | No |
| Belt Clip | Yes |
| Blade Retraction | Automatic-Spring Driven |
| Measure Type | Tape |
| Tape Length | 30 ft |
| Case Material | ABS |
| Magnetic | No |
| Width | 2.4 in |
| Blade Width | 2.4 in |
| Inch/Metric | Inch |
| Accuracy | +/- 1/16 in. |
| Maximum Blade Standout | 14 |
| Lockable | Yes |
| Color | Red/Black |
| Weight | 1.46 LB |
| EAN or UPC | 45242533466 |

