- 12 in Length
- 8 Teeth per Inch
description
- The Milwaukee® rasping jab saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of Sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6 in. plaster/drywall blade for increased durability and life.
features
- Rasping holes (patent pending) - expand holes in drywall up to 2X faster
- Rubber over mold grip - increased comfort
- 6 in. plaster/drywall blade - cuts rapidly through material
- Built-in rasping holes allow you to rapidly expand a holes size or smooth the rough edges of the sheet rock as you cut the hole
| Tooth Count | 48 |
| Length | 12 in |
| Blade Length | 6 in |
| Weight | 0.41 LB |
| EAN or UPC | 45242204595 |

