Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Folding Jab Saw

48-22-0305

SUPERSEDED TO MILT_48-22-0307, MTRL - 120683353
Item #111943299
  • 12 in Length
  • 24 Teeth per Inch
Folding Jab Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 24 Teeth per Inch

description

  • The Milwaukee® folding jab saw offers a tool free blade change to avoid downtime in the field and a blade that folds into the handle for easy storage. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw uses standard SAWZALL® blades and includes a metal, wood and multi purpose blade for added customer value.

features

  • Tool free blade change - change blades up to 10X faster
  • Folding blade - easier and safer storage
  • Accepts all SAWZALL blades - increased versatility
  • Rubber over mold grip - increased comfort
Length 12 in
Blade Length 6 in
Tooth Count 144
Weight 0.64 LB
EAN or UPC 45242204618
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison