Skip to content Skip to navigation menu
Jab Saw

48-22-0307

Jab Saw
Item #120683353
  • FOLDING JAB SAW
Jab Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FOLDING JAB SAW

description

  • The MILWAUKEE® Folding Jab Saw fits all 6" SAWZALL® blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI SAWZALL® Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard hole for convenient tethering.

features

  • Fits all 6" SAWZALL™ Blades
  • Quick Blade Change
  • Fast Drywall Plunge Cuts
  • Easy Plunge Cuts: Large Piercing Tip
  • Smooth Cutting: Fleam Ground Teeth
  • Tether Ready Lanyard Hole
  • Blade Folds in Handle for Easy Storage
  • Ideal for cutting through drywall
  • Limited lifetime warranty on handle
Weight 0.5 LB
EAN or UPC 45242638796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison