- Inch
- 25 ft Length
- 2.33 in Width
description
- The MILWAUKEE® 25ft Compact Magnetic Tape Measures have up to 15' of reach* and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6” of the blade, reducing tape tear. The compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.
features
- Up to 15' of reach
- Magnet holds to EMT & steel studs
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Nylon bond blade protection reduces tape tear
- Impact-resistant 5-point reinforced frame
- Finger stop delivers tape retraction control
- 2-Sided printing for easy reading
- Architectural scale
- Wire form belt clip reduces pocket tearing
- Lanyard-ready for quick and easy tethering
| Blade Coating | Nylon Bond Blade Protection, Anti-Tear Coating |
| Tape Length | 25 ft |
| Type | Magnetic, Double-Sided Hook |
| Lockable | Yes |
| Color | Red/Black |
| Width | 2.33 in |
| Blade Width | 2.33 in |
| Blade Material | Steel |
| Blade Length | 25 ft |
| Inch/Metric | Inch |
| Blade Retraction | Automatic-Spring Driven |
| Case Material | ABS |
| Maximum Blade Standout | 12 |
| Magnetic | Yes |
| Blade Color | Yellow |
| Electronic | No |
| Accuracy | +/- 1/16 in. |
| Belt Clip | Yes |
| Measure Type | Tape |
| Weight | 1.08 LB |
| EAN or UPC | 45242560325 |

