- Inch
- 25 ft Length
- 1 in Width
description
- The MILWAUKEE® 25ft Electrician's Compact Wide Blade Magnetic Tape Measure has a magnetic, enhanced top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The tape blade is white for better visibility in low-light areas and is wear-resistant with lacquered blade protection and an anti-tear coating on the first 6" of the blade. Built to withstand the jobsite, the compact measuring tape is impact-resistant with a 5-point reinforced frame. The tape measures feature double-sided printing with a blueprint scale allowing users to read and convert measurements easily. The Compact Wide Blade Magnetic Tape is designed to increase productivity for electricians and is covered by a limited lifetime warranty.
features
- Quickly Attaches: Large, Magnetic Hook
- Conduit Bending & 3-Phase Reference Guides
- Anti-Tear Coating Reinforces the first 6”
- Finger Stop Technology Provides Greater Control of Your Measurements
- High-Visibility White Blade
- Up to 15’ Reach
- Lacquered Blade Protection Reduces Tape Tear
- Impact-Resistant 5-Point Reinforced Frame
- 2-Sided printing for easy reading
- Architectural Scale
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard-Ready for Quick and Easy Tethering
- Accurate Stripping. Easy Adjustment
| Weight | 1.18 LB |
| EAN or UPC | 45242845996 |

