- Inch
- 25 ft Length
- 1.181 in Width
description
- The MILWAUKEE® 25ft Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light provides the brightest and clearest measuring in the industry. The LED on this 25ft tape measure delivers 100 lumens, providing bright and clear lighting for dimly lit job sites. The 15’ of reach allows you to take long measurements on your own and reach further on the job site. Featuring an impact-resistant lens & frame, and an IP54-rated lens, our LED Tape Measure is constructed to withstand harsh job site conditions. This tape is wear-resistant with nylon blade protection, and an additional anti-tear coating on the first 6” of the blade reduces tape tear. The finger-stop technology provides greater control of your measurements. This LED Tape is USB rechargeable and delivers up to 2.5 hours of continuous runtime.
features
- Brightest, Clearest Measuring
- 100 Lumens LED Output
- Impact Resistant Lens & Frame
- Up to 15' of Reach
- Anti-Tear Coating Reinforces the First 6" of the Tape Blade
- Finger Stop Technology Provides Greater Control of Your Measurements
- Magnetic Hook Holds to EMT & Steel Studs
- USB Rechargeable Battery Provides 2.5 Hours of Continuous Run-Time
- IP54 Rated: Water and Dust Resistant Lens
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Lanyard-Ready for Quick and Easy Tethering
- Includes: (1) 48-22-0428 – 25ft Tape Measure w/ 100L LED Light (1) USB Cord
| Inch/Metric | Inch |
| Color | Black, Red |
| Width | 1.181 in |
| Case Material | Plastic, Rubber |
| Lockable | Yes |
| Measure Type | Tape |
| Magnetic | Yes |
| Blade Color | Yellow |
| Blade Coating | Nylon |
| Belt Clip | Yes |
| Electronic | No |
| Blade Material | Steel |
| Blade Retraction | Spring Driven |
| Tape Length | 25 ft |
| Weight | 1.28 LB |
| EAN or UPC | 45242587537 |

