- Inch
- 25 ft Length
- 1.18 in Width
description
- The MILWAUKEE® 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in the hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6”. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the job site.
features
- STRAIGHTER, STIFFER BLADE.
- Stiff Blade at 12ft
- Better Balance, More Control
- Less Blade Rollover
- Low-Profile Magnet - Better Hook Grab
- Smooth Retraction
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- 15’ Reach, 12’ Standout
- Fully Reinforced Impact Resistant Body
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Architectural Scale
- Lanyard Loop
- Metric & SAE Scales
| Color | Red |
| Accuracy | +/- 1/16 in |
| Width | 1.18 in |
| Case Material | ABS Plastic |
| Measure Type | Tape |
| Electronic | No |
| Blade Color | Yellow |
| Blade Coating | Clear |
| Inch/Metric | Inch |
| Blade Retraction | Spring |
| Tape Length | 25 ft |
| Blade Material | Steel |
| Lockable | Yes |
| Belt Clip | Yes |
| Magnetic | Yes |
| Weight | 1.232 LB |
| EAN or UPC | 45242822676 |

