- Inch/Metric
- 16 ft Length
- 1.38 in Width
description
- The MILWAUKEE® 5m/16ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 16’ of Reach and 13’ of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape has a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.
features
- LONGEST REACH. STRAIGHTEST STANDOUT.
- 16’ Reach, 13’ Standout
- Straightest Standout for Precise Measurements
- Quick, Controlled Retraction- Finger Stop
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- Fully Reinforced Impact Resistant Body
- Better Hook Grab
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Architectural Scale
- Lanyard Loop
- Metric & SAE Scales
| Color | Red |
| Case Material | ABS Plastic |
| Accuracy | +/- 1/16 in |
| Width | 1.38 in |
| Blade Coating | Clear |
| Electronic | No |
| Inch/Metric | Inch/Metric |
| Blade Color | Yellow |
| Belt Clip | Yes |
| Measure Type | Tape |
| Blade Material | Steel |
| Tape Length | 16 ft |
| Blade Retraction | Spring |
| Magnetic | No |
| Lockable | Yes |
| Weight | 0.968 LB |
| EAN or UPC | 45242822713 |

