- Inch
- 35 ft Length
- 1.38 in Width
description
- The MILWAUKEE® 35ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 18’ of Reach and 15’ of Standout allow you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6” of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape has a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.
features
- LONGEST REACH. STRAIGHTEST STANDOUT.
- 18’ Reach, 15’ Standout
- Straightest Standout for Precise Measurements
- Quick, Controlled Retraction- Finger Stop
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- Fully Reinforced Impact Resistant Body
- Better Hook Grab
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Architectural Scale
- Lanyard Loop
| Width | 1.38 in |
| Accuracy | +/- 1/16 in |
| Color | Red |
| Case Material | ABS Plastic |
| Lockable | Yes |
| Belt Clip | Yes |
| Measure Type | Tape |
| Blade Material | Steel |
| Electronic | No |
| Magnetic | No |
| Tape Length | 35 ft |
| Inch/Metric | Inch |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Retraction | Spring |
| Weight | 1.76 LB |
| EAN or UPC | 45242822805 |

