- Inch
- 25 ft Length
- 1.3 in Width
description
- The MILWAUKEE® 25ft STUD™ Tape Measure with Engineer's Scale is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360™ Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6” of the blade lead to an overall longer life in harsh groundwork conditions. The STUD™ Tape Measure features a hi-visibility blade for legibility in varied jobsite environments. The tape delivers 17' of Reach and 14’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.
features
- MOST DURABLE TAPE MEASURE.
- Smoothest Retraction in Harsh Jobsite Conditions
- Strongest Ground Extension Through Debris
- Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology
- Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
- Fully Reinforced Impact Resistant Body
- Finger Stop Protects from Blade Retraction
- Hi-Vis Blade
- 17’ Reach, 14’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Architectural Scale
- Lanyard Loop
- Inch & Engineer's Scale
| Case Material | ABS Plastic |
| Color | Red |
| Accuracy | +/- 1/16 in |
| Width | 1.3 in |
| Inch/Metric | Inch |
| Magnetic | No |
| Blade Material | Steel |
| Belt Clip | Yes |
| Blade Retraction | Spring |
| Electronic | No |
| Blade Color | Lime |
| Tape Length | 25 ft |
| Blade Coating | Clear |
| Lockable | Yes |
| Measure Type | Tape |
| Weight | 1.254 LB |
| EAN or UPC | 45242822850 |

