- Plastic Handle Material
description
- The MILWAUKEE® FASTBACK™ Compact Folding Utility Knife features a press and flip mechanism for easy, one-handed opening. The compact utility knife allows for quick, tool-free blade changes with a metal extension over the button to prevent accidental blade removal. The press and flip open utility knife’s compact size allows for easy storing while a durable wire belt clip reduces pocket tearing. The small utility knife has a blade holder designed for scoring and lanyard hole for convenient tethering.
features
- Press and Flip Opening
- Quick Change: Tool Free Blade Change
- Durable Wire Belt Clip
- Blade Holder Designed for Scoring
- Metal Extension to Prevent Accidental Blade Removal
- Tether Ready Lanyard Hole
- Compact size
| Handle Type | Straight |
| Lockable Blade | Yes |
| Tool-Less Blade Changing System | Yes |
| Knife Overall Lengths | 6.15 |
| Handle Material | Plastic |
| Color/Finish | Red |
| Retractable Blade | No |
| Knife Quantity Included | 3 |
| No. of Blades | 1 |
| Recommended Blades | Universal Utility Blades |
| Blade Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 45242293155 |

