- Utility Knife
description
- The Milwaukee® FASTBACK™ folding utility knife set includes the FASTBACK™ folding utility knife with blade storage and the FASTBACK™ compact folding utility knife. Both Milwaukee knives feature a press and flip mechanism for easy, one-handed opening. The utility knives allow for make quick, tool-free blade changes with a metal extension over the button prevents accidental blade removal for maximum efficiency. Both press and flip open utility knives have a durable wire belt clip to reduce pocket tearing. The FASTBACK™ folding utility knife with blade storage has an integrated gut hook and wire stripper for increase versatility. The metal body on the FASTBACK™ folding utility knife w/ blade storage provides durability and the onboard blade storage holds up to 5 extra blades. The small utility knife is compact for easy storage.
features
- Includes 48-22-1500 and 48-22-1502
- Press and flip opening
- Quick change: tool free blade change
- Metal body (48-22-1502)
- Gut hook (48-22-1502)
- Compact size (48-22-1500)
- Durable wire belt clip reduces pocket tearing
- Blade holder designed for scoring
- Metal extension to prevent accidental blade removal
- Lanyard hole
| Blade Material | Steel |
| Retractable Blade | No |
| Blade Count | 2 |
| Tool-Less Blade Changing System | Yes |
| Lockable Blade | Yes |
| Weight | 0.55 LB |
| EAN or UPC | 45242534425 |

