Skip to content Skip to navigation menu
Utility Knife & Blade Set

48-22-1504

Utility Knife & Blade Set
Item #116472475
  • FASTBACK™ w/ Storage & 50PC General Utility Blades Set
Utility Knife & Blade Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FASTBACK™ w/ Storage & 50PC General Utility Blades Set

description

  • The Milwaukee® FASTBACK™ folding utility knife and blades set includes the FASTBACK™ folding utility knife with blade storage and 50 piece general purpose utility blades. The FASTBACK™ folding utility knife with blade storage features a press and flip mechanism for one-handed opening. This press and flip open utility knife offers tool-free blade changes for fast blade swaps with a metal extension over the button to prevent accidental blade removal. The FASTBACK™ folding utility knife has onboard blade storage, storing up to 5 extra blades. The Milwaukee utility knife has a metal body that provides durability while a durable wire belt clip reduces pocket tearing. This folding knife with gut hook and wire stripper integration increases the knife’s versatility. The Milwaukee utility knife blades last 5X longer and are maximized for cutting performance and durability with common jobsite materials.

features

  • Includes 48-22-1502 and 48-22-1950
  • Press and flip opening
  • Quick change: tool free blade change
  • Durable wire belt clip reduces pocket tearing
  • Gut hook (48-22-1502)
  • Stores 5 extra blades (48-22-1502)
  • Wire stripper (48-22-1502)
  • Durable wire belt clip reduces pocket tearing (48-22-1502)
  • Blade holder designed for scoring (48-22-1502)
  • Metal extension to prevent accidental blade removal (48-22-1502)
  • Lanyard hole (48-22-1502)
Weight 0.84 LB
EAN or UPC 45242557813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison