- 8.75 in Overall Length
- Glass Filled Nylon Handle Material
description
- The MILWAUKEE® FASTBACK™ 6-in-1 Folding Utility Knife features a press and flip mechanism providing an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4" bit. This folding utility knife is equipped with a built-in bottle opener for added functionality. Tool free blade change allows the user to quickly and easily insert a new bladeThis multifunction pocket knife has an all metal design for a longer life with a durable wire belt clip to reduce pocket tearing with a blade holder designed for scoring. The folding utility knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.
features
- Overview Details Media Includes Included in
- 6in1 Multi-functionality
- Screwdriver
- Folding 1/4" Bit Holder
- Reversible Phillips #2 and Slotted 1/4" Bit
- Wire stripper
- Bottle Opener
- Quick Change
- Metal Body
- Durable Wire Belt Clip
- Blade Holder Designed for Scoring
- Metal Extension to Prevent Accidental Blade Removal
- Lanyard Hole
includes
- (1) FASTBACK 6IN1 Folding Utility Knife
| Lockable Blade | Yes |
| Retractable Blade | Yes |
| Recommended Safety Equipment | Safety Glasses, Cut Protection Gloves |
| Handle Type | Ergonomic |
| Sharpenable | No |
| Handle Length | 4.6 in |
| Blade Type | Straight Edge |
| Overall Length | 8.75 in |
| Knife/Blade/Scraper Type | Utility |
| Includes | (1) FASTBACK 6IN1 Folding Utility Knife |
| Handle Material | Glass Filled Nylon |
| Color/Finish | Red |
| Blade Material | Bi-Metal |
| No. of Blades | 1 |
| Blade Length | 2.4 in |
| Weight | 0.35 LB |
| EAN or UPC | 45242573912 |

