There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The MILWAUKEE® FASTBACK™ 6-in-1 Folding Utility Knife features a press and flip mechanism providing you with an easy, one-handed opening. The 6-in-1 knife has a wire stripper, a folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and a slotted 1/4" bit. For added functionality, it also has extra blade storage for one blade and a built-in bottle opener. Tool-free blade change allows for quick and easy insertion of a new blade. This multifunction utility knife features a durable wire belt clip to prevent pocket tearing, along with a blade holder designed for scoring. The MILWAUKEE® 6-in-1 Folding Utility Knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.
features
Reversible Phillips #2 and Slotted 1/4" Bit
Wire stripper
Bottle Opener
Quick Change
Durable Wire Belt Clip
Blade Holder Designed for Scoring
Metal Extension to Prevent Accidental Blade Removal
Lanyard hole
includes
(2) 6in1 Fastback Utility Knives (48-22-1505)
No. of Pieces
2
Blade Length
2.4 in
Includes
(2) 6in1 Fastback Utility Knives (48-22-1505)
Color
Red
Manufacturer Warranty
Limited Lifetime
Depth
8.75 in
Material
Steel
Handle Type
Ergonomic
Assembly Required
No
Assembled Length
8.75 in
Assembled Width
2
Assembled Height
1 in
Weight
1.0 LB
EAN or UPC
45242468850
We're here for you
with Service Centers across the country - We have your back